Shop All LED Light Bulbs
James Industry
LED Tube, BIXX, 8 ft., T8, 40W, 50K, A+B
Mfr # ZY-T8-40W2400 BIXX 50K
Zoro # G1761431
product price: $37.09
/ea
Sold in multiples of 30 for $1,112.70
$1,112.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 5000K
- Bulb Housing Aluminum
- Bulb Shape T8
- Bulb Technology LED
- Type Tube
Product Information
- Brand James Industry
- MFR # ZY-T8-40W2400 BIXX 50K
- Zoro # G1761431
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Color Temp. | 5000K |
Bulb Housing | Aluminum |
Bulb Shape | T8 |
Bulb Technology | LED |
Type | Tube |
Voltage | 100 to 277V AC |
Watts | 40W |
Light Appearance | 3500-5000K, Neutral White |
Item | LED Tube,BIXX,8 ft.,T8,40W,50K,A+B |
Average Bulb Life | 50,000 hr. |
Description
LED Tube,BIXX,8 ft.,T8,40W,50K,A+B, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Rchrgbl HandheldLight, Battery, LED, 300lm (HHL1030R)
- ILC Replacement for Tizio A9-tizio replacement light bulb lamp (A9-TIZIO TIZIO)
- SIGNIFY Corn Cob TrueForce CorePro, Amps: 0.22 (27CC/LED/840/ND E26 G2 BB 6/1)
- METALUX Led Strip 2L Unv 4200L 4K Non-Dim, 4' (4ST2L4040R)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 20W, 50K, A+B (ZY-T8-20W1200 BIXX 50K)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 18W, 35K, A+B (ZY-T8-18W1200 BIXX 35K)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 18W, 50K, A+B (ZY-T8-18W1200 BIXX 50K)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 12W, 50K, A+B (ZY-T8-12W1200 BIXX 50K)
- JAMES INDUSTRY LED Tube, BIXX, 2 ft., T8, 10W, 50K, A+B (ZY-T8-10W600 BIXX 50K)
- JAMES INDUSTRY LED, Ubend Tube, BONT, 15W, 40K, F (ZY-T8-15W600U U BONT 40K)
- ILB GOLD Bulb, LED Base Type E26, Replacement For Norman Lamps 600300320817 (600000000000)
- James Industry LED Light Bulbs