Shop All LED Light Bulbs
James Industry
LED Tube, BIXX, 4 ft., T8, 18W, 35K, A+B
Mfr # ZY-T8-18W1200 BIXX 35K
Zoro # G1761273
Sold in multiples of 30 for $740.70
$740.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3500K
- Bulb Housing Aluminum
- Bulb Shape T8
- Bulb Technology LED
- Light Distribution 120 Degrees Beam Angle
Product Information
- Brand James Industry
- MFR # ZY-T8-18W1200 BIXX 35K
- Zoro # G1761273
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Color Temp. | 3500K |
Bulb Housing | Aluminum |
Bulb Shape | T8 |
Bulb Technology | LED |
Light Distribution | 120 Degrees Beam Angle |
Type | Tube |
Voltage | 100 to 277V AC/382V AC |
Watts | 18W |
Average Bulb Life | 50,000 hr. |
Item | LED Tube,BIXX,4 ft.,T8,18W,35K,A+B |
Description
LED Tube,BIXX,4 ft.,T8,18W,35K,A+B, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETI Strip Light, LED, Multi-Volt, 2 ft. (54260144)
- ILC Replacement for ULT B228punv95-d (B228PUNV95-D ULT)
- ILC Replacement for Philips BLB F15t8 replacement light bulb lamp (BLB F15T8 PHILIPS)
- PROGRESS LIGHTING Dome Collection One-Light LED Pendant (P5341-2030K9)
- JAMES INDUSTRY LED Tube, BIXX, 2 ft., T8, 15W, 40K, A+B (ZY-T8-15W600 BIXX 40K)
- JAMES INDUSTRY LED, Ubend Tube, BONT, 15W, 40K, F (ZY-T8-15W600U U BONT 40K)
- JAMES INDUSTRY LED Tube, BIXX, 2 ft., T8, 10W, 50K, A+B (ZY-T8-10W600 BIXX 50K)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 12W, 50K, A+B (ZY-T8-12W1200 BIXX 50K)
- JAMES INDUSTRY LED Tube, NBIXX, 4 ft., T8, 18W, 50K, A+B (ZY-T8P-18W1200 BIXX 50K)
- JAMES INDUSTRY LED Tube, BINS, 8 ft., T8, 31W, 50K, C (ZY-T8-31W2400 BINS 50K)
- BULBRITE 40-Watt Dimmable (E12) Candelabra Screw Base Milky Filament B11 LED Light Bulb, 3000K, 4PK (862689)
- James Industry LED Light Bulbs