Shop All LED Light Bulbs
James Industry
LED Tube, BIXX, 2 ft., T8, 15W, 35K, A+B
Mfr # ZY-T8-15W600 BIXX 35K
Zoro # G1761142
product price: $17.79
/ea
Sold in multiples of 30 for $533.70
$533.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3500K
- Bulb Housing Aluminum
- Bulb Shape T8
- Bulb Technology LED
- Light Distribution 120 Degrees Beam Angle
Product Information
- Brand James Industry
- MFR # ZY-T8-15W600 BIXX 35K
- Zoro # G1761142
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Color Temp. | 3500K |
Bulb Housing | Aluminum |
Bulb Shape | T8 |
Bulb Technology | LED |
Light Distribution | 120 Degrees Beam Angle |
Type | Tube |
Voltage | 100 to 277V AC/382V AC |
Watts | 15W |
Item | LED Tube,BIXX,2 ft.,T8,15W,35K,A+B |
Average Bulb Life | 50,000 hr. |
Description
LED Tube,BIXX,2 ft.,T8,15W,35K,A+B, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM FIREHORSE 5 to 35 Watts, 1 or 2 Lamps, Electronic Ballast (WH22-120-C)
- PROGRESS LIGHTING 1-Light Sconce, 100 W, White (P7112-30)
- ILC Replacement for Royal Sovereign Rcd-2000uvk replacement light bulb lamp, 2PK (RCD-2000UVK ROYAL SOVEREIGN)
- DABMAR LIGHTING Spotlight, 23, B, Fiberglass, Hood (FG23-B)
- JAMES INDUSTRY LED, Ubend Tube, BONT, 15W, 40K, F (ZY-T8-15W600U U BONT 40K)
- JAMES INDUSTRY LED Tube, BIXX, 2 ft., T8, 15W, 40K, A+B (ZY-T8-15W600 BIXX 40K)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 18W, 35K, A+B (ZY-T8-18W1200 BIXX 35K)
- JAMES INDUSTRY LED Tube, BIXX, 2 ft., T8, 10W, 50K, A+B (ZY-T8-10W600 BIXX 50K)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 20W, 50K, A+B (ZY-T8-20W1200 BIXX 50K)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 18W, 50K, A+B (ZY-T8-18W1200 BIXX 50K)
- FEIT ELECTRIC LED, 2.5 W, G25, Medium Screw (E26) (BPG2525/927CA/FIL/RP)
- James Industry LED Light Bulbs