Shop All LED Light Bulbs
James Industry
LED Tube, BINS, 4 ft., T8, 22W, 50K, F
Mfr # ZY-T8-22W1200 BINS 50K
Zoro # G1760853
product price: $23.69
/ea
Sold in multiples of 30 for $710.70
$710.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 5000K
- Bulb Housing Aluminum
- Bulb Shape T8
- Bulb Technology LED
- Type Tube
Product Information
- Brand James Industry
- MFR # ZY-T8-22W1200 BINS 50K
- Zoro # G1760853
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Color Temp. | 5000K |
Bulb Housing | Aluminum |
Bulb Shape | T8 |
Bulb Technology | LED |
Type | Tube |
Voltage | 100 to 277V AC/100 to 382V AC |
Watts | 22W |
Light Appearance | 3500-5000K, Neutral White |
Average Bulb Life | 50,000 hr. |
Item | LED Tube,BINS,4 ft.,T8,22W,50K,F |
Description
LED Tube,BINS,4 ft.,T8,22W,50K,F, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Yes 2,000 lm lm (78100)
- ILC Replacement for Osram Sylvania Led12a19/dim/o/827 replacement light bulb lamp (LED12A19/DIM/O/827 OSRAM SYLVANIA)
- WESTINGHOUSE Bulb LED 29W 120-177V A23 Omni 5000K Day-Light E26 Med Bs, 6PK (5171020)
- ILC Replacement for Edwards Signaling 50lmp-40w replacement light bulb lamp (50LMP-40W EDWARDS SIGNALING)
- JAMES INDUSTRY LED, Ubend Tube, BONT, 15W, 40K, F (ZY-T8-15W600U U BONT 40K)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 18W, 35K, A+B (ZY-T8-18W1200 BIXX 35K)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 12W, 50K, A+B (ZY-T8-12W1200 BIXX 50K)
- JAMES INDUSTRY LED Tube, BINS, 8 ft., T8, 31W, 50K, C (ZY-T8-31W2400 BINS 50K)
- JAMES INDUSTRY LED Tube, BIXX, 2 ft., T8, 15W, 40K, A+B (ZY-T8-15W600 BIXX 40K)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 18W, 50K, A+B (ZY-T8-18W1200 BIXX 50K)
- ILB GOLD Replacement For Halco, F26Dbx/841/Eco4P Led Replacement (F26DBX/841/ECO4P LED REPLACEMENT)
- James Industry LED Light Bulbs