Shop All Workbenches
Jamco
Workbenches, Stainless Steel, 72" W, 34" Height, 1200 lb., Straight
Mfr # UK372
Zoro # G9823466
product price: $1,507.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,507.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Stainless Steel Work Bench
- Load Capacity 1200 lb.
- Workbench/Table Leg Type Straight
- Color Silver
- Depth 30"
Product Information
- Brand Jamco
- MFR # UK372
- Zoro # G9823466
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 30" |
Height | 34" |
Overall Depth | 30 in |
Overall Width | 72 in |
Overall Fixed Height | 35 in |
Height Adjustability | Fixed Height |
Description
Workbench, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features 1 1/2 in Square Tubular Legs, Bottom Shelf is Inset, 16 gauge Stainless Steel Shelves, Stainless Top is Double Formed Around Wood Core, Frame Material Stainless Steel, Frame Material Finish Polished, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Work Bench with Butcher Block Top and Flared Legs, Butcher Block, 60" W, 33-3/4" Height, 3800 lb. (WB-1-3060W)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene, 11 in W, 10 in H, Blue, 23-7/8 in L (K-QUS953BL-1)
- ZORO SELECT Lower Shelf, 72Wx15Dx2 H, Industrial Gray (5W680)
- PRIME-LINE Corner Bracket, 3 in., Steel Construction, Zinc-Plated, L-Angle 4 Pack (MP11348-4)
- JAMCO Workbenches, Stainless Steel, 72" W, 35" Height, 1500 lb., Straight (YE372)
- JAMCO Workbench, Steel, 60 in W, 35 in to 39 in Height, 1,400 lb, Straight (MW360P505GP)
- JAMCO Heavy Duty Fixed Work Bench, Steel, 60" W, 34" Height, 3000 lb., Straight (UJ360GP)
- JAMCO Heavy Duty Work Stands, Steel, 36" W, 32" Height, 2000 lb., Straight (WV236GP)
- JAMCO Heavy Duty Fixed Work Bench, Steel, 72" W, 34" Height, 3000 lb., Straight (UA372GP)
- JAMCO Heavy Duty Work Stands, Steel, 60" W, 30" Height, 2000 lb., Straight (WS360GP)
- NEXEL 18 Gauge 430 Stainless Steel Workbench, 24W x 24D (319054)
- Jamco Workbenches