Shop All Utility Carts
Jamco
Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb
Mfr # CD348P600GP
Zoro # G9955626
product price: $719.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$719.99
Free 30-Day Returns
Key Features
- Load Capacity 3,000 lb
- Overall Length 54 in
- Overall Width 31 in
- Material Steel
- Overall Height 60 in
Product Information
- Brand Jamco
- MFR # CD348P600GP
- Zoro # G9955626
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Length | 54 in |
Overall Width | 31 in |
Overall Height | 60 in |
Shelf Length | 48 in |
Caster Width | 2 in |
Shelf Width | 30 in |
Caster Dia. | 6 in |
Lip Height | 1-1/2" |
Top Shelf Height | 60 in |
Overall LxWxH | 54 in x 31 in x 60 in |
Caster Wheel Dia. | 6 in |
Shelf LxW | 48 in x 30 in |
Bottom Shelf Lip Height | 1 1/2 in |
Top Shelf Lip Height | 1 1/2 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 3,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 31 in, Number of Shelves 4, Capacity per Shelf 750 lb, Distance Between Shelves 15 in, Shelf Length 48 in, Shelf Width 30 in, Includes 4 Shelves, Top Shelf Height 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Endless - 2" x 8' - 2-ply (EN2-902-08-T5)
- HSI Three Leg Chain Slng, 5/8 in dia, 16ft L, Oblong Link to Grab Hook, 58,700lb Lmt (10TOG5/8-16)
- ZORO SELECT Guard Rail, 3 Ribbed Bolt on, L 104In (5JEU2)
- INDUSCO Turnbuckle, 1 x6", Stub-End Self-Color (93900501)
- JAMCO Stock Cart, 14 ga. Steel, 4 Shelves, 3,000 lb (CD236P600GP)
- JAMCO Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (EO236P600GP)
- JAMCO Utility Cart, Steel, 2 Shelves, 1,400 lb (SB124P500GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (CD248R600GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (NT248P600GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (CD472P600GP)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC12016243FLD4PU)
- Jamco Utility & Storage Carts