Shop All Utility Carts
Jamco
Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,800 lb
Mfr # SD336P800GP
Zoro # G9951207
product price: $568.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$568.99
Free 30-Day Returns
Key Features
- Overall Height 38 in
- Overall Length 42 in
- Overall Width 31 in
- Material Steel
- Color Gray
Product Information
- Brand Jamco
- MFR # SD336P800GP
- Zoro # G9951207
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 38 in |
Overall Length | 42 in |
Overall Width | 31 in |
Caster Dia. | 8 in |
Top Shelf Height | 38 in |
Shelf Length | 36 in |
Caster Width | 2 in |
Shelf Width | 30 in |
Lip Height | 1-1/2 in |
Bottom Shelf Lip Height | 1 1/2 in |
Overall LxWxH | 42 in x 31 in x 38 in |
Caster Wheel Dia. | 8 in |
Shelf LxW | 36 in x 30 in |
Top Shelf Lip Height | 1-1/2" |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped & Flush Metal Shelves, Load Capacity 4,800 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 2,400 lb, Distance Between Shelves 25 in, Shelf Length 36 in, Shelf Width 30 in, Top Shelf Height 38 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Multicolored Bungee Cord 30 in. L X 0.315 in. (A06031Z)
- TRACTEL Lever Chain Hoist, 1,500 lb Load Capacity, 15 ft Hoist Lift, 1 in. Hook Opening (19671)
- LIFT-ALL Web Sling, Type 5, 9 ft L, 1 in W, Polyester, Silver (EN2801TX9)
- T-JAK T-JAK Original Cabinet Jack (TJ-104)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (LN130P500GP)
- JAMCO Flat Handle Deep Shelf Utility Cart, Steel, 2 Shelves, 1,400 lb (LT236P500GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (CD472P600GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (CD248R600GP)
- JAMCO Supply Cart, 20 ga. Stainless Steel, 4 Shelves, 600 lb (ZX236U503)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (EK248P500GP)
- TECHNIBILT Solid Utility Cart, 3-Shelf, 24x36x40 (RD344CH-SLD)
- Jamco Utility & Storage Carts