Shop All Utility Carts
Jamco
Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb
Mfr # EK248P500GP
Zoro # G9955032
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$501.99
Free 30-Day Returns
Key Features
- Overall Height 35 in
- Overall Length 54 in
- Overall Width 25 in
- Material Steel
- Color Gray
Product Information
- Brand Jamco
- MFR # EK248P500GP
- Zoro # G9955032
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 35 in |
Overall Length | 54 in |
Overall Width | 25 in |
Top Shelf Height | 35 in |
Caster Dia. | 5 in |
Lip Height | 6 in |
Shelf Width | 24 in |
Shelf Length | 48 in |
Caster Width | 1-1/4 in |
Caster Wheel Dia. | 5 in |
Top Shelf Lip Height | 6 in |
Shelf LxW | 48 in x 24 in |
Bottom Shelf Lip Height | 6 in |
Overall LxWxH | 54 in x 25 in x 35 in |
Shelf Lip Height | 6" |
Description
Utility Cart with Deep Lipped Metal Shelves, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 16 in, Shelf Length 48 in, Shelf Width 24 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1-3/8In Dia, 15BF (EG15)
- TANIS Strip Brush, 5/16W, 24 In L, Trim 2 In, PK10 (MB700424)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 5 in., 264 lb. (LKRXA-TPA 126KFD-FI)
- BIL-JAX Leveling Jack - Swivel - #6, 7 (0032-096)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 4 Shelves, 3,000 lb (ND248P600GP)
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 2,400 lb (SX360P600GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (LN130P500GP)
- JAMCO Supply Cart, 20 ga. Stainless Steel, 4 Shelves, 600 lb (ZX236U503)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 2,400 lb (NG136P600GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (CD248R600GP)
- LITTLE GIANT 3-Inch Deep Shelf Truck, 1200 lbs. Capacity, 5"Poly, 24" x 36" Shelf (DS2436X35PY)
- Jamco Utility Carts