Shop All Utility Carts
Jamco
Supply Cart, 20 ga. Stainless Steel, 4 Shelves, 600 lb
Mfr # ZX236U503
Zoro # G4148011
product price: $814.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$814.99
Free 30-Day Returns
Key Features
- Overall Height 48 in
- Overall Length 40 in
- Overall Width 23 in
- Material 20 ga. Stainless Steel
- Color Stainless
Product Information
- Brand Jamco
- MFR # ZX236U503
- Zoro # G4148011
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 48 in |
Overall Length | 40 in |
Overall Width | 23 in |
Shelf Width | 22" |
Caster Dia. | 5" |
Shelf Length | 36 in |
Caster Width | 1-1/4 in |
Details
Material | 20 ga. Stainless Steel |
Color | Stainless |
Load Capacity | 600 lb |
Item | Supply Cart |
Wheel Type | Urethane with Steel Rigs |
Number of Shelves | 4 |
Caster Type | (4) Swivel |
Finish | polished |
Utility Cart Item | Stainless Steel Cart, 1-1/4" Deep Lips |
Caster Material | Thermorubber |
Includes | 4 Shelves |
Utility Cart Shelf Style | Lipped |
Description
Supply Cart, Load Capacity 600 lb, Overall Length 40 in, Overall Width 23 in, Overall Height 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALTECH Side Bracket, 2-31/32 ft.L, Steel, 440 lb. (M-MS30)
- KEEPER Bungee Cord Reel, Black, 3/8"X75 feet (6417)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89703)
- DUTTON-LAINSON Heavy-Duty Brake Winch, Spur Gear, 3500 lb (B3503)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 2,400 lb (NG136P600GP)
- JAMCO Utility Cart, Steel, 2 Shelves, 1,400 lb (SB124P500GP)
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 4,800 lb (SW236P800GP)
- JAMCO Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (EO236P600GP)
- JAMCO Stock Cart, 14 ga. Steel, 4 Shelves, 3,000 lb (CD236P600GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (SA448Z800GP)
- RUBBERMAID COMMERCIAL 9T6600 Heavy-Duty Utility Cart, 2 Shelves, 500 lb (RCP9T6600BLA)
- Jamco Utility & Storage Carts