Shop All Utility Carts
Jamco
Steel Utility Cart with Lipped Metal Shelves, Ergonomic, 2 Shelves, 1,200 lb
Mfr # LR336Z800GP
Zoro # G9952957
original price:
$596.70
4% off
new price: $566.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$566.99
Free 30-Day Returns
Key Features
- Overall Height 43 in
- Overall Length 42 in
- Overall Width 31 in
- Material Steel
- Color Gray
Product Information
- Brand Jamco
- MFR # LR336Z800GP
- Zoro # G9952957
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 43 in |
Overall Length | 42 in |
Overall Width | 31 in |
Caster Dia. | 8 in |
Top Shelf Height | 39 in |
Lip Height | 1-1/2 in |
Shelf Length | 36 in |
Caster Width | 3 in |
Shelf Width | 30 in |
Bottom Shelf Lip Height | 1 1/2 in |
Shelf LxW | 36 in x 30 in |
Overall LxWxH | 42 in x 31 in x 43 in |
Caster Wheel Dia. | 8 in |
Top Shelf Lip Height | 1 1/2 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 25 in, Shelf Length 36 in, Shelf Width 30 in, Top Shelf Height 39 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 24" X 36" Hydraulic Post Table, Load Cap. 6000 lb. (HT-60-2436)
- XPOSE SAFETY Ball Bungees White 9 in , 100PK (BB-9W-100-X)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Red (CL1386BCNT)
- ALL GEAR Weep Cord, Cotton, 7/32In. dia., 100ft L (AGSBC732100)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (CD348P600GP)
- JAMCO Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,800 lb (SD336P800GP)
- JAMCO Flat Handle Deep Shelf Utility Cart, Steel, 2 Shelves, 1,400 lb (LT236P500GP)
- JAMCO Utility Cart, Steel, 2 Shelves, 1,400 lb (SB124P500GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (EK248P500GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (CD248R600GP)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, (2) Raised, 3 Shelves, 95 lb (ATC332)
- Jamco Utility & Storage Carts