Shop All Utility Carts
Jamco
Steel Utility Cart with Deep Lipped Metal Shelves, Ergonomic, 2 Shelves, 1,200 lb
Mfr # EK130P500GP
Zoro # G9955041
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$410.99
Free 30-Day Returns
Key Features
- Overall Height 35 in
- Overall Length 36 in
- Overall Width 19 in
- Material Steel
- Color Gray
Product Information
- Brand Jamco
- MFR # EK130P500GP
- Zoro # G9955041
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 35 in |
Overall Length | 36 in |
Overall Width | 19 in |
Top Shelf Height | 35 in |
Caster Dia. | 5 in |
Shelf Width | 18 in |
Caster Width | 1-1/4 in |
Lip Height | 6 in |
Shelf Length | 30 in |
Shelf LxW | 30 in x 18 in |
Bottom Shelf Lip Height | 6 in |
Overall LxWxH | 36 in x 19 in x 35 in |
Caster Wheel Dia. | 5 in |
Top Shelf Lip Height | 6 in |
Shelf Lip Height | 6" |
Description
Utility Cart with Deep Lipped Metal Shelves, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 36 in, Overall Width 19 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 16 in, Shelf Length 30 in, Shelf Width 18 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA PRODUCTS 120" All-Welded Access Stairway, 9 Steps, 300 lb. Load Capacity (H006)
- CASTERHQ 8"x2" Rubber ON CAST Iron Wheel, 600 LBS Capacity (RCI8X212)
- CHALFANT SEWING FABRICATORS, INC. Chalfant Black Dock Door Seal Model 130 Heavy Duty 40 Ounce 8'W x 9'H with HD Wear Pleats (130/8X9PBLK)
- OZ LIFTING PRODUCTS Push Beam Trolley (OZ2PBTA)
- JAMCO Stock Cart, 14 ga. Steel, 4 Shelves, 3,000 lb (CD236P600GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (SA448Z800GP)
- JAMCO Flat Handle Deep Shelf Utility Cart, Steel, 2 Shelves, 1,400 lb (LT236P500GP)
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 2,400 lb (SX360P600GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (EK230P500GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (CD248R600GP)
- ZORO SELECT Flow-Through Utility Cart with Perforated Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSCM-2436-2-95)
- Jamco Utility Carts