Shop All Cabinet Shelves
Jamco
SS Adjustable Shelf, 12 x 30 In.
Mfr # OZ130
Zoro # G6953633
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 150 lb
- Number of Shelves 2
- Overall Depth 9 1/2 in
- Overall Width 29 1/2 in
- Adjustable Yes
Product Information
- Brand Jamco
- MFR # OZ130
- Zoro # G6953633
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Overall Depth | 9 1/2 in |
Overall Width | 29 1/2 in |
Overall Height | 1 in |
Width | 9 1/2 in |
Height | 1 in |
Length | 29 1/2 in |
Size | 12 in x 30 in |
Overall WxD | 29 1/2 in x 9 1/2 in |
Details
Item | Adjustable Shelf |
Load Capacity | 150 lb |
Number of Shelves | 2 |
Adjustable | Yes |
Compatible Manufacturer Model Number | KS130 |
Compatible Product Type | Storage Cabinets |
Color | Gray |
Finish | Polished |
Includes | Shelf |
Material | Steel |
Material Thickness | 18 ga |
For Use With | 23PA30 |
Product Type | Shelf |
Description
Adjustable Shelf, Color Gray, Load Capacity 150 lb, Number of Shelves 2, Overall Depth 9 1/2 in, Overall Width 29 1/2 in, Product Type Shelf, Adjustable Yes, Compatible Manufacturer Model Number KS130, Compatible Product Type Storage Cabinets, Finish Polished, Material Steel, Material Thickness 18 ga, Overall Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 1-1/2 Size Rail Flange Pipe Fitting 1.94 Fitting I.D. (798749)
- 80/20 Joining Plate, 8 Hole, For 10S (4165)
- ZORO SELECT Wire Shelving Unit, 36"D x 72"W x 63"H, 4 Shelves, Chrome (2KNZ4)
- ORBIS Heavy-Duty BulkPak Container, 78L x 48W x 34H, 1500 Lbs. Capacity, Black (HDR7848-34)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, GY (16032A-GY)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, BL (16032A-BL)
- DURHAM MFG Additional Door Shelf, For 1UBJ4-1UBJ9 (DSH-184-95)
- KESSEBOHMER Tray Champagne Metal 3-5/16W F/ Base Pullout, 2PK (2504740103)
- KESSEBOHMER Dispensa Trays 17W Chrome/Maple 2501540005, 2PK (2501540005)
- DURHAM MFG Cabinet Shelf, Accs, 15-27/32"x33-15/16" (HDC-SH-1836-95)
- DURHAM MFG Cabinet Shelf, Accs, 20-27/32"x69-15/16" (HDC-SH-2472-95)
- Jamco Cabinet Shelves