Shop All Safety Cabinets
Jamco
Pesticide Safety Cabinet, 18 gal., Green
Mfr # FK18
Zoro # G7171287
product price: $724.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$724.99
Free 30-Day Returns
Key Features
- Rated For Flammable Storage Yes
- Material Steel
- Finish Powder Coated
- Number of Shelves 2
- Door Type Hinged
Product Information
- Brand Jamco
- MFR # FK18
- Zoro # G7171287
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Door Opening Height | 38 in |
Door Opening Width | 20 in |
Exterior Depth | 18 in |
Exterior Width | 23 in |
Exterior Height | 44 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 23 in x 18 in x 44 in |
Description
Pesticide Cabinet, Safety Cabinet Type Standard, Capacity 18 gal, Height 44 In., Width 23 In., Depth 18 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color Green, Number of Doors 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASCO Rain Pants, Hi-Vis Yellow/Green, L (101PFYL)
- REFRIGIWEAR Insulated Softshell Glove Gray Lar (2631RGRALAR)
- CALLOWAY MILLS Natural, Gold, 18 W x 30 L (10001WELC)
- LITTLE GIANT Four Drum Spill Platfrm Cart, 15-1/2in H. (SSB-5151-6PY-FL)
- JAMCO Paints and Inks Cabinet, 24 gal., Red (BP24RP)
- JAMCO Flammable Safety Cabinet, 60 gal., Yellow (FS60YP)
- JAMCO Cabinet, 2-Dr, 45 gal., Flammable, 18 x 65 x 43 (BS45YP)
- JAMCO Corrosive Safety Cabinet, 45gal., 18in.D (CL45BP)
- JAMCO Pesticide Safety Cabinet, 18 gal., 44" H, Green (FL18EP)
- JAMCO Flammable Safety Cabinet, 120 gal., Yellow (BM120YP)
- JUSTRITE Corrosive Safety Cabinet, Blue, 18", H (891302)
- Jamco Safety Cabinets