Shop All Safety Cabinets
Jamco
Paints and Inks Cabinet, 18 gal., Red
Mfr # BP18RP
Zoro # G7170970
product price: $463.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$463.99
Free 30-Day Returns
Key Features
- Capacity 18 gal
- Width 23 in
- Depth 18 in
- Height 35 in
- Rated For Flammable Storage Yes
Product Information
- Brand Jamco
- MFR # BP18RP
- Zoro # G7170970
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 23 in |
Depth | 18 in |
Height | 35 in |
Door Opening Height | 29 3/4 in |
Door Opening Width | 20 1/4 in |
Exterior Height | 35 in |
Exterior Width | 23 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Flammables | 23 in x 18 in x 35 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 23 in x 18 in x 35 in |
Description
Paint and Ink Cabinet, Safety Cabinet Type Standard, Capacity 18 gal, Height 35 in, Width 23 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Red, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOST EYEWEAR Reading Glasses, Clear Half Rim Frame, Comfort Spring Loaded Hinges, 6PK (28100)
- STRANCO Die-Cut Refl. Number Label, 4, 4In H, PK5 (DWR-4-4-5)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3434)
- VISWERX Hi-Vis Full Zip Hoodie Childrens SM (127-22081)
- JAMCO Flammable Safety Cabinet, 6 Gal., Yellow (BJ06YP)
- JAMCO Paints and Inks Cabinet, 24 gal., Red (BP24RP)
- JAMCO Paints and Inks Cabinet, 30 gal., Red, Depth: 18" (BN30)
- JAMCO Flammable Cabinet, 90 Gallon, Manual Close Double Door, 43W x 34D x 65H (BM90YPQQ)
- JAMCO Pesticide Safety Cabinet, 60 gal., 65" H, Green (FL60EP)
- JAMCO Cabinet, 2-Dr, 55 gal., Flammable, 34 x 65 x 34 (BV1YP)
- EAGLE Flammables Safety Cabinet, Red (1971XRED)
- Jamco Safety Cabinets