Shop All Utility Carts
Jamco
Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 2,400 lb
Mfr # SX360P600GP
Zoro # G9950561
product price: $573.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$573.99
Free 30-Day Returns
Key Features
- Overall Height 40 in
- Overall Length 66 in
- Overall Width 31 in
- Material Steel
- Color Gray
Product Information
- Brand Jamco
- MFR # SX360P600GP
- Zoro # G9950561
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 40 in |
Overall Length | 66 in |
Overall Width | 31 in |
Caster Width | 2 in |
Shelf Width | 30 in |
Shelf Length | 60 in |
Lip Height | 1-1/2 in |
Top Shelf Height | 28 in |
Caster Dia. | 6 in |
Shelf LxW | 60 in x 30 in |
Caster Wheel Dia. | 6 in |
Top Shelf Lip Height | 1-1/2" |
Overall LxWxH | 66 in x 31 in x 40 in |
Bottom Shelf Lip Height | 1 1/2 in |
Shelf Lip Height | 1-1/2" |
Description
Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Load Capacity 2,400 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 1,200 lb, Distance Between Shelves 17 in, Shelf Length 60 in, Shelf Width 30 in, Includes Raised Offset Handle, Top Shelf Height 28 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Endless, 10 ft L, 3 in W, Nylon, Yellow (EN1603NX10)
- LITTLE GIANT Sloped Handle Heavy-Duty Utility Cart, 3600 lbs. Cap, Flush Top, 24x48 (GCK24486PY)
- WERNER 8 ft Fiberglass Stepladder, 375 lb Capacity (L7308)
- GEMTOR Ladder, Nylon Rope, 3" Loops, 15 ft. (322-15L)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (SA448Z800GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (CD472P600GP)
- JAMCO Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (EO236P600GP)
- JAMCO Flat Handle Deep Shelf Utility Cart, Steel, 2 Shelves, 1,400 lb (LT236P500GP)
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 2,400 lb (SX236P600GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (CE360P600GP)
- RUBBERMAID COMMERCIAL Plastic Two Shelf Service Cart, 2 Shelves, 500 lb (RCP452088BG)
- Jamco Utility Carts