Shop All Workbenches
Jamco
Heavy Duty Work desks, Steel, 72" W, 31" Height, 2000 lb., Pedestal
Mfr # WY372GP
Zoro # G9830335
product price: $1,625.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,625.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Work Desk
- Load Capacity 2000 lb.
- Workbench/Table Leg Type Pedestal
- Color Gray
- Depth 30"
Product Information
- Brand Jamco
- MFR # WY372GP
- Zoro # G9830335
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 30" |
Height | 31" |
Drawer Depth | 16" |
Drawer Height | 5 in |
Drawer Width | 16 in |
Overall Depth | 30 in |
Overall Width | 72 in |
Back Stop Height | 1 in |
Height to Surface Top | 33 in |
Overall Fixed Height | 34 in |
Cabinet Height | 5 in |
Height Adjustability | Fixed Height |
Description
Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 1, Number of Drawers 4, Number of Knockouts 0, Included Components Back Stop, Drawers, Side Stops, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 27"D x 72"W x 54"H, 4 Shelves, Chrome (45VY42)
- BOSTONTEC Steel Drawer, 6"h x 18"d x 12"w, 60 lb cap, GRY (DRW06 - G)
- FASTCAP Speed Brace 8 in. x 12 in. Black Heavy-Duty Shelf Bracket (FC.SB8X12BL)
- 80/20 Joining Plate 4 Hole 40 S (40-4367)
- JAMCO Work Table, Steel, 72" W, 34" Height, 4000 lb., Straight (WG472GP)
- JAMCO Workbenches, Stainless Steel, 72" W, 34" Height, 1200 lb., Straight (UK372)
- JAMCO Heavy Duty Work desks, Steel, 60" W, 31" Height, 2000 lb., Pedestal (WO360GP)
- JAMCO Heavy Duty Fixed Work Bench, Steel, 60" W, 34" Height, 3000 lb., Straight (UJ360GP)
- JAMCO Extra Heavy Duty Tables, Steel, 72" W, 34" Height, 12,000 lb., Straight (UG472GP)
- JAMCO Heavy Duty Fixed Work Bench, Steel, 72" W, 34" Height, 3000 lb., Straight (UA372GP)
- DURHAM MFG Super Heavy Duty Work Bench, Steel, 48" W, 34" Height, 14,000 lb., Straight (HWB-3648-95)
- Jamco Workbenches