Shop All Workbenches
Jamco
Heavy Duty Fixed Work Bench, Steel, 72" W, 34" Height, 3000 lb., Straight
Mfr # UA372GP
Zoro # G9830773
original price:
$914.94
28% off
new price: $652.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$652.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Fixed Height Work Benches
- Load Capacity 3000 lb.
- Workbench/Table Leg Type Straight
- Color Gray
- Height 34"
Product Information
- Brand Jamco
- MFR # UA372GP
- Zoro # G9830773
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 30" |
Height | 34" |
Overall Width | 72 in |
Overall Depth | 30 in |
Height to Surface Top | 34 in |
Overall Fixed Height | 34 in |
Height Adjustability | Fixed Height |
Description
Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Back Stop, Lower Shelf, Number of Outlets 0, Number of Shelves 2, Overall Depth 30 in, Overall Fixed Height 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE CONNECTOR SCREW #9X1.5"" (SD9112R100)
- FLAMBEAU Adjustable Compartment Box with 4 to 24 compartments, Plastic, 1 3/4 in H x 6-5/8 in W (T4007AT)
- JAYDEE GROUP USA. BOEN Fire Resistant Safety Netting, 5.6 Ft. x 150 Ft., Orange, 1 Roll (SN-20010)
- LITTLE GIANT Fixed Work Table, Steel, 24" W, 18" D (MT1-1824-42)
- JAMCO Workbenches, Stainless Steel, 72" W, 34" Height, 1200 lb., Straight (UK372)
- JAMCO Workbench, Steel, 60 in W, 35 in to 39 in Height, 1,400 lb, Straight (MW360P505GP)
- JAMCO Heavy Duty Work Stands, Steel, 60" W, 30" Height, 2000 lb., Straight (WS360GP)
- JAMCO Workbench, Steel, 48 in W, 34 in Height, 3,000 lb, Straight (UA248GP)
- JAMCO Heavy Duty Fixed Work Bench, Steel, 60" W, 34" Height, 3000 lb., Straight (UJ360GP)
- JAMCO Heavy Duty Work desks, Steel, 60" W, 31" Height, 2000 lb., Pedestal (WO360GP)
- GLOBAL EQUIPMENT Complete Industrial Workbench With Plastic Laminate Square Edge, 60" x 30" (606929)
- Jamco Workbenches