Shop All Safety Cabinets
Jamco
Flammable Safety Cabinet, 90 gal., Yellow
Mfr # FS90YP
Zoro # G2244685
original price:
$2,759.00
16% off
new price: $2,314.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$2,314.99
Free 30-Day Returns
Key Features
- Rated For Flammable Storage Yes
- Number of Doors 2
- Standards FM, NFPA Code 30, OSHA, UFC 79
- Door Type Hinged
- Additional Shelf GS343
Product Information
- Brand Jamco
- MFR # FS90YP
- Zoro # G2244685
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Cabinet Height Range | Full Height |
Door Opening Width | 40 in |
Door Opening Height | 59 3/4 in |
Exterior Height | 70 in |
Exterior Depth | 34 in |
Exterior Width | 43 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 34 in x 70 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard with Legs, Capacity 90 gal, Height 70 in, Width 43 in, Depth 34 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Cross-Arm Strap, 5,000 lb Capacity (8185/3FTGN)
- MEGACOMFORT Resistant Insole, Unisex, 10-1/2" L, PR (PAMPR-M67/W89)
- NEESE Outerwear Magnum 45 Coat w/Attached Hood-Green-XL (45001-30-1-GRN-XL)
- LABELMASTER Limited Quantity Label, 100mmx100mm, 500, LQL40 (LQL40)
- JAMCO Flammable Safety Cabinet, 44 gal., Yellow (FS44YP)
- JAMCO Corrosive Safety Cabinet, 12 gal., Blue, Depth: 18" (CK12BP)
- JAMCO Paint and Ink Cabinet, 72 gal., Flammable, 18 x 65 x 43, Red (BN72RP)
- JAMCO Cabinet, 24 gal., Flammable, 18 x 65 x 23 (BA24YP)
- JAMCO Paints and Inks Cabinet, 18 gal., Red, Door Type: Self-closing (BN18RP)
- JAMCO Global Industrial„¢ Flammable Cabinet, Manual Close Double Door, 90 Gallon, 43"W x 34"D x 65"H (BM90YPQQ)
- JAMCO Flammable Safety Cabinet, 28 gal., Yellow (FM28YP)
- Jamco Safety Cabinets