Shop All Safety Cabinets
Jamco
Flammable Safety Cabinet, 6 gal., Yellow
Mfr # BU11YP
Zoro # G9814576
product price: $1,278.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,278.99
Free 30-Day Returns
Key Features
- Rated For Flammable Storage Yes
- Material Steel
- Additional Shelf GS134
- Finish Powder Coated
- Number of Doors 2
Product Information
- Brand Jamco
- MFR # BU11YP
- Zoro # G9814576
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Door Opening Width | 31 in |
Cabinet Height Range | Desk or Table Height |
Door Opening Height | 18 in |
Exterior Width | 34 in |
Exterior Depth | 18 in |
Exterior Height | 22 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 34 in x 18 in x 22 in |
Description
Flammable Cabinet, Safety Cabinet Type Stackable, Capacity 6 gal, Height 22 in, Width 34 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 0, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER Fire Extinguisher, 6A:120B:C, Dry Chemical, 20 lb (20-MB-6H)
- 3M E-A-R Ear Plugs, 200 PK (10080529110333)
- SUPERIOR MARK Floor Marking Tape, GLOW, 2in x 100Ft, Black/Yellow Glow Hazard Stripe (IN-90-217I)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465M57 (465M57)
- JAMCO Flammable Safety Cabinet, 60 gal., Yellow (BA60YP)
- JAMCO Pesticide Safety Cabinet, 18 gal., 44" H, Green (FL18EP)
- JAMCO Flammable Safety Cabinet, 44 gal., Yellow (FS44YP)
- JAMCO Cabinet, 2-Dr, 90 gal., Flammable, 34 x 65 x 43 (BS90YP)
- JAMCO Flammable Safety Cabinet, 44 gal., Yellow (FM44YP)
- JAMCO Pesticide Safety Cabinet, Self Close, 6 gal., 22"H, Green (FK06)
- JAMCO Paint and Ink Cabinet, 120 gal., Flammable, 34 x 65 x 43, Red (BN120RP)
- Jamco Safety Storage