Shop All Safety Cabinets
Jamco
Flammable Safety Cabinet, 45 gal., Yellow
Mfr # FS45YP
Zoro # G2244700
product price: $1,962.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,962.99
Free 30-Day Returns
Key Features
- Capacity 45 gal
- Width 43 in
- Depth 18 in
- Height 70 in
- Safety Cabinet Standards OSHA, NFPA 30, UFC 79, FM Approved
Product Information
- Brand Jamco
- MFR # FS45YP
- Zoro # G2244700
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 18 in |
Height | 70 in |
Door Opening Width | 40 in |
Door Opening Height | 59 3/4 in |
Cabinet Height Range | Full Height |
Exterior Width | 43 in |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 18 in x 70 in |
Exterior Height | 70 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 70 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard with Legs, Capacity 45 gal, Height 70 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 2XL, 6 PK, Tan, Tychem(R) 5000, Zipper (C3122TTN2X000600)
- VISUAL WORKPLACE PVC-Board, Yellow, 48"x96 (15-1924-4896-618)
- NMC No Trespassing Video Surveillance Sign, M974A (M974A)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWH4X002500)
- JAMCO Cabinet, 60 gal., Flammable, 34 x 65 x 34 (BM60YP)
- JAMCO Flammable Liquid Safety Cabinet, Manual, 30gal (RC30)
- JAMCO Flammable Liquid Safety Cabinet, Manual, 60gal (RC1)
- JAMCO Flammable Liquid Safety Cabinet, Manual, 45gal (RC45)
- JAMCO Paints and Inks Cabinet, 18 gal., Red (BP18RP)
- JAMCO Flammable Safety Cabinet, 22 gal., Yellow (BT22YP)
- CONDOR Flammable Liquid Safety Cabinet, 45 gal. (45AE88)
- Jamco Safety Storage