Shop All Safety Cabinets
Jamco
Flammable Safety Cabinet, 45 Gal., Yellow
Mfr # FM45YP
Zoro # G2244746
product price: $1,645.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$1,645.99
Free 30-Day Returns
Key Features
- Capacity 45 gal
- Width 43 in
- Depth 18 in
- Height 70 in
- Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Product Information
- Brand Jamco
- MFR # FM45YP
- Zoro # G2244746
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 18 in |
Height | 70 in |
Door Opening Width | 40 in |
Door Opening Height | 59 3/4 in |
Cabinet Height Range | Full Height |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 18 in x 70 in |
Exterior Depth | 18 in |
Exterior Width | 43 in |
Exterior Height | 70 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 70 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard with Legs, Capacity 45 gal, Height 70 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Glove Protector, 11 Size, PR (NGILP5S/11)
- BDG Grain Deerskin Driver Tan, Shrink Wrapped, Size M (20-1-366-M-K)
- PROFILE Profile Knee Boots, Brown, Size 12, Mens, 15" H, PR (51154)
- GLOVE GUARD Glove Guard(R) Clip, Blue, Blank (1939BL)
- JAMCO Flammable Safety Cabinet, 12 gal., Yellow, Depth: 22" (BT12YP)
- JAMCO Cabinet, 24 gal., Flammable, 18 x 65 x 23 (BA24YP)
- JAMCO Flammable Safety Cabinet, 30 gal., Yellow (BK30YP)
- JAMCO Paint and Ink Cabinet, 72 gal., Flammable, 18 x 65 x 43, Red (BN72RP)
- JAMCO Flammable Safety Cabinet, 90 gal., Yellow (FM90YP)
- JAMCO Flammable Safety Cabinet, 28 gal., Yellow (FM28YP)
- EAGLE MFG Corrosive Safety Cabinet, Blue (M04CRA)
- Jamco Safety Cabinets