Shop All Safety Cabinets
Jamco
Flammable Safety Cabinet, 30 gal., Yellow
Mfr # BT30YP
Zoro # G2244770
original price:
$1,594.01
10% off
new price: $1,423.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,423.99
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Width 48 in
- Depth 22 in
- Height 35 in
- Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Product Information
- Brand Jamco
- MFR # BT30YP
- Zoro # G2244770
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 48 in |
Depth | 22 in |
Height | 35 in |
Door Opening Height | 25 3/4 in |
Door Opening Width | 44 3/4 in |
Cabinet Height Range | Desk or Table Height |
Exterior Depth | 22 in |
Exterior Dimensions (WxDxH) - Flammables | 48 in x 22 in x 35 in |
Exterior Height | 35 in |
Exterior Width | 48 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 48 in x 22 in x 35 in |
Description
Flammable Cabinet, Safety Cabinet Type Under Counter, Capacity 30 gal, Height 35 in, Width 48 in, Depth 22 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, 2XL, PR (N9680XXL)
- SIGNMISSION No Parking Fire Lane Keep Clear All Times Alum Rust Proof Parking Sign, 18" x 24", A-1824-23620 (A-1824-23620)
- BERNE Chore Coat, Original, Washed, Large, Regular (CH377)
- ANSELL MidKnight Touch, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (93-732)
- JAMCO Flammable Safety Cabinet, 22 gal., Yellow (BT22YP)
- JAMCO Flammable Safety Cabinet, 12 gal., Yellow (BA12YP)
- JAMCO Flammable Safety Cabinet, 90 gal., Yellow (FM90YP)
- JAMCO Flammable Safety Cabinet, 45 Gal., Yellow (FM45YP)
- JAMCO Pesticide Safety Cabinet, 24 gal., Green (FK24EP)
- JAMCO Flammable Liquid Safety Cabinet, Manual, 30gal (RC30)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 Gal., Yellow (894520)
- Jamco Safety Cabinets