Shop All Safety Cabinets
Jamco
Flammable Safety Cabinet, 22 gal., Yellow
Mfr # BS22YP
Zoro # G2244816
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$1,417.99
Free 30-Day Returns
Key Features
- Rated For Flammable Storage Yes
- Door Type Hinged
- Sump Capacity 4.5 gal
- Door Opening Height 29 3/4 in
- Door Opening Width 31 1/4 in
Product Information
- Brand Jamco
- MFR # BS22YP
- Zoro # G2244816
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Door Opening Height | 29 3/4 in |
Door Opening Width | 31 1/4 in |
Cabinet Height Range | Desk or Table Height |
Exterior Width | 34 in |
Exterior Depth | 18 in |
Exterior Height | 35 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 34 in x 18 in x 35 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 22 gal, Height 35 in, Width 34 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 15 ft -Black Rubber Roll (03-167-CO-P)
- JJ KELLER Handbook, DOT Hazmat Requirements, English (39)
- PIP Cleanteam Cotton Lisle, Heavy Weight, PK12 (97-540)
- TIMBERLAND PRO 6-Inch Work Boot, W, 8 1/2, Brown, PR (TB0A42FY214)
- JAMCO Paint and Ink Cabinet, 72 gal., Flammable, 18 x 65 x 43, Red (BP72RP)
- JAMCO Paints and Inks Cabinet, 18 gal., Red, Door Type: Self-closing (BN18RP)
- JAMCO Corrosive Safety Cabinet, 6 gal., Blue (CK06BP)
- JAMCO Paint and Ink Cabinet, 120 gal., Flammable, 34 x 65 x 43, Red (BN120RP)
- JAMCO Flammable Safety Cabinet, 28 gal., Yellow (FM28YP)
- JAMCO Pesticide Safety Cabinet, 60 gal., 65" H, Green (FL60EP)
- JAMCO Flammable Liquid Safety Cabinet, Manual, 12gal (RC12)
- Jamco Safety Cabinets