Shop All Safety Cabinet Accessories
Jamco
Flammable Cabinet Shelf, 55 3/4 in W
Mfr # GS359
Zoro # G803753360
product price: $204.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$204.99
Free 30-Day Returns
Key Features
- Spill Capacity 0 gal
- Depth 29 5/8 in
- For Use With Cabinet/Locker Capacity 120 gal
- Width 55 3/4 in
- Accessory Type Shelf
Product Information
- Brand Jamco
- MFR # GS359
- Zoro # G803753360
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 29 5/8 in |
Width | 55 3/4 in |
Height | 1 1/2 in |
Details
Spill Capacity | 0 gal |
For Use With Cabinet/Locker Capacity | 120 gal |
Accessory Type | Shelf |
For Use With Cabinet/Locker Type | Standard Flammable Cabinets |
Material | Steel |
Legend | None |
For Use With Product Type | Cabinet |
Color | Silver |
Item | Flammable cabinet extra shelf |
Compatible Mfr. Model Number | BM120, FM120 |
Load Capacity | 350 lb |
For Use With | Safety Flammable Cabinet |
Description
Flammable cabinet extra shelf, Accessory Type Shelf, Color Silver, Compatible Mfr. Model Number BM120, FM120, Depth 29 5/8 in, For Use With Safety Flammable Cabinet, For Use With Cabinet/Locker Capacity 120 gal, For Use With Cabinet/Locker Type Standard Flammable Cabinets, For Use With Product Type Cabinet, Height 1 1/2 in, Includes Not Applicable, Legend None, Load Capacity 350 lb, Material Steel, Spill Capacity 0 gal, Standards Not Applicable, Width 55 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY ELECTRICAL GLOVES & ACCESSORIES Salisbury By Honeywell 26 Oz. Canvas Glove Bag, (GB112)
- RADIANS Hi-Vis TpR/Cl2 2TnSol F/ Msh Bk Surv Vst-Org-3X (SV6B-2ZOD-3X)
- KINCO Leather Palm Gloves, Orange, L, PR (1918 LRG)
- BULLDOG BDW 2000MH, 2000W Metal Halide Light Tower with Winch (P16000W)
- JAMCO Extra Shelf, Safety Cabinet, 18X43 (GS143S)
- JAMCO Extra Shelf, Safety Cabinet, 43x34 (GS343S)
- JAMCO Flammable Cabinet Shelf, 39 3/4 in W (GL143)
- JAMCO Drum Roller (DA)
- JAMCO Flammable Cabinet Shelf, 20 in W (GS123)
- JAMCO Flammable Cabinet Shelf, 20 in W (GS323)
- CONDOR Shelf, 132 lb, Galvanized steel (35HV82)
- Jamco Safety Cabinet Accessories