Shop All Safety Cabinet Accessories
Jamco
Flammable Cabinet Shelf, 44 1/2 in W
Mfr # GS422
Zoro # G903753376
original price:
$93.04
18% off
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/2 in
- Depth 17 3/4 in
- Spill Capacity 0 gal
- Compatible Mfr. Model Number BK30, BT30
- Width 44 1/2 in
Product Information
- Brand Jamco
- MFR # GS422
- Zoro # G903753376
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 1 1/2 in |
Depth | 17 3/4 in |
Width | 44 1/2 in |
Details
Spill Capacity | 0 gal |
Compatible Mfr. Model Number | BK30, BT30 |
Color | Silver |
Load Capacity | 350 lb |
For Use With | Safety Flammable Cabinet |
For Use With Product Type | Cabinet |
Material | Steel |
Legend | None |
For Use With Cabinet/Locker Type | Standard Flammable Cabinets |
Accessory Type | Shelf |
Item | Flammable cabinet extra shelf |
For Use With Cabinet/Locker Capacity | 30 gal |
Description
Flammable cabinet extra shelf, Accessory Type Shelf, Color Silver, Compatible Mfr. Model Number BK30, BT30, Depth 17 3/4 in, For Use With Safety Flammable Cabinet, For Use With Cabinet/Locker Capacity 30 gal, For Use With Cabinet/Locker Type Standard Flammable Cabinets, For Use With Product Type Cabinet, Height 1 1/2 in, Includes Not Applicable, Legend None, Load Capacity 350 lb, Material Steel, Spill Capacity 0 gal, Standards Not Applicable, Width 44 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Stop Sign, 18" W, 18" H, English, Aluminum, Red, Thickness: 0.080" (2292)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft L, 1Leg (MTL-OHS1-01/9FT)
- MEDLINE Plexiglass Glove Dispenser Box Holder, Double, Clear (MIIMDS192096B)
- DUPONT Coveralls, Gray, Tychem(R) 6000, Zipper (TF611TGY4X000111)
- JAMCO Extra Shelf, Safety Cabinet, 34x34 (GS334S)
- JAMCO Flammable Cabinet Shelf, 55 3/4 in W (GS359)
- JAMCO Flammable Cabinet Shelf, 39 3/4 in W (GL143)
- JAMCO Drum Roller (DA)
- JAMCO Flammable Cabinet Shelf, 20 in W (GS123)
- JAMCO Extra Shelf, Safety Cabinet, 18X43 (GS143S)
- JUSTRITE SS PISTON PUMP FOR 5 GAL PAIL (07713)
- Jamco Safety Storage