Shop All Safety Cabinet Accessories
Jamco
Flammable Cabinet Shelf, 30 3/4 in W
Mfr # GS134
Zoro # G904242206
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend None
- Spill Capacity 0 gal
- Material Steel
- Height 1 1/2 in
- For Use With Cabinet/Locker Type Standard Flammable Cabinets
Product Information
- Brand Jamco
- MFR # GS134
- Zoro # G904242206
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 1 1/2 in |
Depth | 14 1/8 in |
Width | 30 3/4 in |
Details
Legend | None |
Spill Capacity | 0 gal |
Material | Steel |
For Use With Cabinet/Locker Type | Standard Flammable Cabinets |
Item | Flammable cabinet extra shelf |
For Use With Product Type | Cabinet |
Compatible Mfr. Model Number | BM22, BM28, BM44, BN30, BP30, BS22, BS28, BS44, BU11, BY11, FM28, FM44, FS28, FS44 |
Load Capacity | 350 lb |
For Use With | Safety Flammable Cabinet |
For Use With Cabinet/Locker Capacity | 11 gal, 22 gal, 28 gal, 30 gal, 44 gal |
Color | Silver |
Accessory Type | Shelf |
Description
Flammable cabinet extra shelf, Accessory Type Shelf, Color Silver, Compatible Mfr. Model Number BM22, BM28, BM44, BN30, BP30, BS22, BS28, BS44, BU11, BY11, FM28, FM44, FS28, FS44, Depth 14 1/8 in, For Use With Safety Flammable Cabinet, For Use With Cabinet/Locker Capacity 11 gal, 22 gal, 28 gal, 30 gal, 44 gal, For Use With Cabinet/Locker Type Standard Flammable Cabinets, For Use With Product Type Cabinet, Height 1 1/2 in, Includes Not Applicable, Legend None, Load Capacity 350 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VISIONS Polarized Sunglasses (PG-5.99)
- CARHARTT Size 11 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- BRADY Floor Marking Tape, T, 3In W, 8In L, PK20 (104450)
- AVENGER SAFETY FOOTWEAR Size 11 FOREMAN SLIP-ON CT, MENS PR (A7108-11W)
- JAMCO Extra Shelf, Safety Cabinet, 18X43 (GS143S)
- JAMCO Flammable Cabinet Shelf, 39 3/4 in W (GL143)
- JAMCO Flammable Cabinet Shelf, 20 in W (GS323)
- JAMCO Extra Shelf, Safety Cabinet, 43x34 (GS343S)
- JAMCO Extra Shelf, Safety Cabinet, 34x34 (GS334S)
- JAMCO Drum Roller (DA)
- JUSTRITE Cabinet Riser Leg Frame, 43-3/4 In. W (84002)
- Jamco Safety Cabinet Accessories