Shop All Work Tables
Jamco
Fixed Work Table, Steel, 30" W, 24" D
Mfr # WS230GP
Zoro # G8638436
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Depth 24 in
- Height 30 in
- Load Capacity 2,000 lb
- Workbench/Table Surface Material Steel
Product Information
- Brand Jamco
- MFR # WS230GP
- Zoro # G8638436
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 30 in |
Depth | 24 in |
Height | 30 in |
Overall Width | 30 in |
Overall Depth | 24 in |
Work Surface Width | 30 in |
Height Adjustability | Fixed Height |
Work Surface Depth | 24 in |
Overall Fixed Height | 30 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Round Corner, Features Clearance Between Shelves is 20 in, Clearance Under Bottom Shelf is 7 in, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Compartment Box, 17-1/2 in L x 14 in W x 4-1/2 in H, 10 Compartments, Black/Yellow (DWST14825)
- DURHAM MFG 60 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 8-1/4 in W, 7 in H, Red, 14-5/8 in L (PB30240-17)
- AKRO-MILS 200 lb Storage Bin, Plastic, 8 1/4 in W, 7 in H, Red, 23 7/8 in L (30284RED)
- HARDWARE RESOURCES Satin Nickel 14" Tie Rack (355T-SN)
- JAMCO Fixed Work Table, Steel, 48" W, 24" D (WS248GP)
- JAMCO Fixed Work Table, Steel, 72" W, 36" D (WD472GP)
- JAMCO Fixed Work Table, Steel, 36" W, 18" D (WS136GP)
- JAMCO Fixed Work Table, Steel, 24" W, 24" D (WS224GP)
- JAMCO Fixed Work Table, Steel, 24" W, 18" D (WS124GP)
- JAMCO Fixed Work Table, Steel, 36" W, 24" D (WS236GP)
- LITTLE GIANT Workbench, Steel, 60" W, 36" D (WST2-3660-36)
- Jamco Work Tables