Shop All Work Tables
Jamco
Fixed Work Table, Steel, 24" W, 24" D
Mfr # WV224GP
Zoro # G8638454
product price: $321.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$321.99
Free 30-Day Returns
Key Features
- Width 24 in
- Height 32 in
- Load Capacity 2,000 lb
- Workbench/Table Surface Material Steel
- Workbench/Work Table Type Freestanding
Product Information
- Brand Jamco
- MFR # WV224GP
- Zoro # G8638454
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 24 in |
Depth | 24 in |
Height | 32 in |
Overall Width | 24 in |
Overall Height | 32 in |
Overall Depth | 24 in |
Work Surface Width | 24 in |
Height Adjustability | Fixed Height |
Work Surface Depth | 24 in |
Overall Fixed Height | 32 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 2, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Round Corner, Features Clearance between Shelves is 11 in, Clearance Under Bottom Shelf is 5 in, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Arctic Radwear(R) Cooling Wrap Counter Display (RCS-WCD1)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, Green, 11 5/8 in L (QSB101GN)
- GLADIATOR GLADIATOR GAWU24WSBH Wire Shelf, 35 lb Capacity, 24 in OAW, 4-1/2 in OAH (GAWU24WSBH)
- 80/20 Joining Plate, 10 Series (4265-BLACK)
- JAMCO Fixed Work Table, Steel, 36" W, 24" D (WS236GP)
- JAMCO Fixed Work Table, Steel, 24" W, 18" D (WS124GP)
- JAMCO Fixed Work Table, Steel, 48" W, 24" D (WS248GP)
- JAMCO Fixed Work Table, Steel, 72" W, 36" D (WD472GP)
- JAMCO Fixed Work Table, Steel, 36" W, 18" D (WS136GP)
- JAMCO Fixed Work Table, Steel, 24" W, 24" D (WS224GP)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 72"Wx24"D (SVT-7224)
- Jamco Work Tables