Shop All Work Tables
Jamco
Fixed Work Table, SS, 30" W, 18" D
Mfr # XW130
Zoro # G9005281
product price: $666.99
/ea
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Depth 18 in
- Height 30 in
- Load Capacity 1,200 lb
- Workbench/Table Surface Material Stainless Steel
Product Information
- Brand Jamco
- MFR # XW130
- Zoro # G9005281
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 30 in |
Depth | 18 in |
Height | 30 in |
Overall Width | 30 in |
Overall Depth | 18 in |
Work Surface Depth | 18 in |
Work Surface Width | 30 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 30 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features 16 Gauge Corner Angles - 1 1/2 in, Clearance Between Shelves is 20 in, Flush Shelves, Frame Material Stainless Steel, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Liner 24"x18", Clear, 4PK (5GRF4)
- AKRO-MILS 150 lb Storage Bin, Plastic, 11 in W, 10 in H, Blue, 23 7/8 in L (30287BLUE)
- NORTHBEAM 24 in. Distressed Floating Shelves, Brown - 2 Piece (SLF0280115000)
- PARTNERS BRAND Storage Bin, 2 in W, 4-1/2 in H, White, 12 in L, 50 PK (BINMT212)
- JAMCO Fixed Work Table, Steel, 36" W, 18" D (WS136GP)
- JAMCO Fixed Work Table, Steel, 72" W, 36" D (WD472GP)
- JAMCO Fixed Work Table, Steel, 24" W, 24" D (WS224GP)
- JAMCO Fixed Work Table, Steel, 48" W, 24" D (WS248GP)
- JAMCO Fixed Work Table, Steel, 24" W, 18" D (WS124GP)
- JAMCO Fixed Work Table, Steel, 36" W, 24" D (WS236GP)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 30" D (MTH1-3036-36)
- Jamco Work Tables