Shop All Bin Cabinets
Jamco
Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 155 Bins
Mfr # DP248BL
Zoro # G9945801
Item requires special delivery charges. A $490.00 per item surcharge will be applied.
$2,807.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 155
Product Information
- Brand Jamco
- MFR # DP248BL
- Zoro # G9945801
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Width | 48 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | (128) 7-1/2 in, (18) 14-3/4 in, (9) 11 in |
Bin Height | (128) 3 in, (18) 7 in, (9) 7 in |
Bin Width | (128) 4 in, (18)16-1/2 in, (9) 8-1/4 in |
Leg Height | 4 in |
Width of Cabinet | 48 in |
Height of Cabinet | 78 in |
Large Cabinet Bin H x W x D | (18) 7" x 16-1/2" x 14-3/4" and (9) 7" x 8-1/4" x 11" |
Small Door Bin H x W x D | 3" x 4-1/8" x 7-1/2" |
Depth of Cabinet | 24 in |
Cabinet Shelf W x D | 46-1/2 in x 21 in |
Bin HxWxD | (128) 3 in x 4 1/8 in x 7 1/2 in, (18) 7 in x 16 1/2 in x 14 3/4 in, (9) 7 in x 8 1/4 in x 11 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (128) 3 in x 4 1/8 in x 7 1/2 in, (18) 7 in x 16 1/2 in x 14 3/4 in, (9) 7 in x 8 1/4 in x 11 in, Cabinet Color Black, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 155, Number of Cabinet Bins 27, Number of Door Bins 128, Number of Shelves 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Bin Depth 7 1/2 in, 11 in, 14 3/4 in, Bin Height 3 in, 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2212A-LU-95)
- PARTNERS BRAND Open Top Storage Bins, 6 in x 9 in x 4 in x 1/2 in, White, PK25 (BINBIN69)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 63"H, 5 Shelves, Chrome (5GPK4)
- TENNSCO Metal Shelf, 24"D x 48"W x 1-5/16"H, Carbon Steel (Q-4824)
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 122 Bins (DF236BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 12 Bins (DW236BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 176 Bins (DE248BL)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins (2603-156B-1795)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 156 Bins (HDJC244878-156-4S95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 185 Bins (SSC-185-3S-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 58 Bins (3501584RDR-95)
- Jamco Bin Cabinets