Shop All Security Carts
Jamco
Dual-Latch Welded Mesh Security Cart with Fixed Shelves 3,000 lb Capacity, 40 in W x 54 in L x
Mfr # VC448P600GP
Zoro # G9847941
product price: $1,488.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$1,488.99
Free 30-Day Returns
Key Features
- Load Capacity 3,000 lb
- Overall Height 57 in
- Material Steel
- Overall Width 40 in
- Overall Length 54 in
Product Information
- Brand Jamco
- MFR # VC448P600GP
- Zoro # G9847941
- Country of Origin United States
- Category Security Carts
Dimensions
Overall Height | 57 in |
Overall Width | 40 in |
Overall Length | 54 in |
Shelf Length | 48 in |
Caster Dia. | 6" |
Caster Width | 2 in |
Shelf Width | 36 in |
Caster Wheel Dia. | 6 in |
Overall LxWxH | 54 inx40 inx57 in |
Shelf LxW | 48 inx36 in |
Description
Dual-Latch Welded Mesh Security Cart with Fixed Shelves, Load Capacity 3,000 lb, Side Panel Construction Expanded Metal, Number of Shelves 3, Shelf Adjustability Fixed, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Locking System Padlockable, Gauge 13 ga, Handle Type Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Edge Razor Blades 10 pcs., Single (82094)
- VESTIL Steel Wall-Mounted 3 Cylinder Bracket (CB-W-3S)
- BISHAMON Scissor Lift Table, 3 Phase, 2200 lb. Cap, 230V, 34-1/2"W, 51"L (LX-100W)
- DAYTON Truck, Hand, 500 Lb (3W484)
- TECHNIBILT SHELVING SYSTEMS Security Cage, Dolly, 5 SolidShlf, 24x48x70 (RDSEC485F-SLD)
- TECHNIBILT SHELVING SYSTEMS Security Cage, 3 Solid Shelves, 24x60x60 (SEC603F-SLD)
- VALLEY CRAFT Cage Cart, 4-Sided 60"Wx30"D, 4-Sided Low (F80119VCGY)
- ZORO SELECT Wire Security Cart with Fixed Shelves 900 lb Capacity, 28 1/2 in W x 64 in L x 68 in H, 0 Shelves (1ECH1)
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 32 in W x 66 1/2 in L x (HTL-3060-DD-95)
- TECHNIBILT SHELVING SYSTEMS Security Cage, Mob, Solid Shlf-5, 24x60x69 (MSEC605F-SLD)
- TECHNIBILT SHELVING SYSTEMS Security Cage, Mob, Solid Shlf-4, 24x36x69 (MSEC364F-SLD)
- Jamco Utility & Storage Carts