Shop All Safety Cabinets
Jamco
Corrosive Safety Cabinet, 24 gal., Blue
Mfr # CK24BP
Zoro # G7171357
product price: $736.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$736.99
Free 30-Day Returns
Key Features
- Capacity 24 gal
- Width 23 in
- Depth 18 in
- Height 65 in
- Safety Cabinet Standards OSHA, NFPA 30, UFC 79, FM Approved
Product Information
- Brand Jamco
- MFR # CK24BP
- Zoro # G7171357
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 23 in |
Depth | 18 in |
Height | 65 in |
Door Opening Width | 20 in |
Door Opening Height | 59 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 23 in x 18 in x 65 in |
Exterior Width | 23 in |
Exterior Height | 65 in |
Description
Corrosive Cabinet, Safety Cabinet Type Slimline, Capacity 24 gal, Height 65 in, Width 23 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 3, Color Blue, Number of Doors 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: Large (SV713FO (L))
- GENERAL ELECTRIC Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, Blue (GG610M)
- CONDOR Safety Glasses, Gray Anti-Scratch (1VW10)
- SELLSTROM KneePro Ultra Flex III Knee Pads, Hard Shell, Hinged, Non-Marking Grip Strip, Gray/Orange, 1 Pair (S96110)
- JAMCO Flammable Safety Cabinet, 45 Gal., Yellow (FM45YP)
- JAMCO Flammable Safety Cabinet, 60 gal., Yellow (FS60YP)
- JAMCO Flammable Safety Cabinet, 30 gal., Yellow (BT30YP)
- JAMCO Flammable Liquid Safety Cabinet, Manual, 60gal (RC1)
- JAMCO Paints and Inks Cabinet, 24 gal., Red (BP24RP)
- JAMCO Flammable Safety Cabinet, 6 gal., Yellow (BA06YP)
- DURHAM MFG Safety Cabinet, Manual Close, 12 gal., Yellow (1012ML-50)
- Jamco Safety Cabinets