Shop All Industrial Storage Cabinets
Jamco
18 ga. 304 Stainless steel Storage Cabinet, 48 in W, 73 in H, Stationary
Mfr # KG248
Zoro # G9824814
product price: $6,666.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$6,666.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Heavy Duty
- Material 304 Stainless steel
- Assembled/Unassembled Assembled
- Door Type Standard
Product Information
- Brand Jamco
- MFR # KG248
- Zoro # G9824814
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 73 in |
Depth | 24 in |
Height | 73 in |
Width | 48 in |
Cabinet Height Range | Full Height |
Height of Cabinet | 73 in |
Overall Depth | 24 in |
Width of Cabinet | 48 in |
Depth of Cabinet | 24 in |
Description
Storage Cabinet, Base Type Not Applicable, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Stainless Steel, Cabinet Storage Components Shelves, Door Handle Type Paddle, Door Type Solid, Duty Rating Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 400 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 73 in, Overall Width 48 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 in Male NPT Drum Tap, Polyethylene, 2-1/4 in Dia, 6-1/2 in L (2"PE)
- LITTLE GIANT Adj. Height Mobile Pallet Stand, 48x48, Handle, Load Retainers (PDSEH486PH2FLLR)
- 80/20 Black Double Flange Linear Bearing (6825-BLACK)
- PROTO Left Drawer Slide (046353-00)
- JAMCO 14 ga. Steel Storage Cabinet, 18 in W, 33 in H, Stationary (JS218GP)
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (DL260BL)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (MS236BL)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HG236BL)
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (MJ248BL)
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (DL148BL)
- SHUTER Storage Cabinet, Glass Doors, 46" (1010022)
- Jamco Industrial Storage Cabinets