Shop All Industrial Storage Cabinets
Jamco
14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary
Mfr # DM136BL
Zoro # G9946377
product price: $1,643.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,643.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Material Steel
- Cabinet Style Shelving
- Color Black
- Duty Rating Extra-Heavy Duty
- Width 36 in
Product Information
- Brand Jamco
- MFR # DM136BL
- Zoro # G9946377
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 36 in |
Overall Width | 36 in |
Height | 78 in |
Overall Depth | 18 in |
Overall Height | 78 in |
Depth | 18 in |
Cabinet Height Range | Full Height |
Overall Cabinet Depth | 18" |
Overall Cabinet Width | 36" |
Overall Cabinet Height | 78" |
Width of Cabinet | 36 in |
Height of Cabinet | 78 in |
Depth of Cabinet | 18 in |
Description
Storage Cabinet, Base Type Legs, Body Panel Type Ventilated, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,800 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 108"Wx60"H W/3" Offset Drop-In Brackets (RS1N090305)
- METRO Wire Shelf 18"x36", Chrome Plated (1836NC)
- WILTON Collar Assembly, 5/8 In (2904010)
- 80/20 Floor Mount, Base Plate For 3030 (2410)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 33 in H, Stationary (WJ236GP)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (DJ136BL)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (DL236BL)
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (DJ248BL)
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (DJ260BL)
- JAMCO 14 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary (GV236BL)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-W-245)
- Jamco Industrial Storage Cabinets