Shop All Industrial Storage Cabinets
Jamco
14 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary
Mfr # GV236BL
Zoro # G9945984
product price: $2,070.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,070.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Drawer
- Duty Rating Extra-Heavy Duty
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Standard
Product Information
- Brand Jamco
- MFR # GV236BL
- Zoro # G9945984
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Depth | 24 in |
Height | 78 in |
Width | 36 in |
Drawer HxWxD | (3) 5 in x 16 in x 16 in |
Leg Height | 4 in |
Drawer Depth | 16 in |
Overall Depth | 24 in |
Height of Cabinet | 78 in |
Description
Pegboard Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Black, Cabinet Storage Components Drawers, Pegboard, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Extra-Heavy Duty, Frame Assembled Assembled, Includes Pegboard Hooks No, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 3, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Peg Hole Shape Peg, Pegboard Location Door, Vertical Shelf Clearance 2 1/2 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-Y)
- RUBBERMAID Storage Tote, Clear, Plastic, 23 1/2 in L, 18 5/8 in W, 12 1/4 in H, 17.75 gal Volume Capacity (RMCC710000)
- ECONOCO 2'x6' White Portable Grid Panel, Pack Of 3 (W2X6)
- LITTLE GIANT Mobile Table, 48" L x 30" W x 34" H (IPH-3048-8PHBK)
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (DJ148BL)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (DL136BL)
- JAMCO 14 ga. Steel Storage Cabinet, 18 in W, 33 in H, Stationary (JS218GP)
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (DL260BL)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (MS236BL)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 33 in H, Stationary (WJ236GP)
- HALLOWELL 16 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HW6CC8478-4CL)
- Jamco Industrial Storage Cabinets