Shop All Keyed Entry Door Handles
Jako
Jako Double Action Spring Hinge; Satin Nickel - Zamak
Mfr # 10000NS
Zoro # G503993875
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jako
- MFR # 10000NS
- Zoro # G503993875
- UPC # 1004101100026
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- Adjustable spring tension to accommodate your specific needs
- Non-handed
- Hold open at 90° in both direction
- Supplied with wood screws
- Ideal for kitchen door, restaurants
- Material: Zamak
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Dimensions: 3 3/8" H x 7 11/16" W x 4 15/16" D
- Weight: 0.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Halifax Square Privacy Door Lock w/6AL (730HFLSQT-11P)
- MBE ENGINEERING MBEYM15 REPLACEMENT FLIP KEY BLADE WITH ROLL PIN FOR KR55 REMOTE KEYS (MBE-YM15-B)
- EMTEK Round Knob 2-3/8 in Backset Privacy w/Modern Rectangular Rose for 1-1/4 in to 2 in Door Satin Brass (5212ROUUS4)
- CORBIN RUSSWIN Fail Secure Elec Mortise body W/RX (ML20906 NSM 630 SEC M92)
- HAGER Satin Chrome Office / Entry 3653WTN26D (092449)
- SCHLAGE COMMERCIAL ALX Series Grade 2 Entry Athens Lever Lock Less Cylinder with 47267042 2-3/4in Deadlatch and (ALX53LATH626)
- GLOBAL DOOR CONTROLS Std Dty Brushed Chrome Commercial Entry Door Handle W/ Lock, Clutch Function & IC Core (GAL-1151L-IC626)
- SCHLAGE Grade 2 Office Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Conventional Cylinder (ALX50P ATH 626AM)
- EMTEK CY4-PSCHCTS2-US19 Key in Knob or Lever Cylinder Flat Black Finish (CY4-PSCHCTS2-FB)
- PREMIER LOCK Decorative Entry Door Lever Lock Set Set of 2, Keyed Alike, Matte Black, 2PK (LEV13X-2)
- STANLEY SECURITY Lever Lockset, Mechanical, Dormitory, Grd.1 (9K37T16DS3626)
- Jako Keyed Entry Door Handles