Shop All Keyed Entry Door Handles
Jako
Jako Double Action Spring Hinge; Antique Brass - Zamak
Mfr # 10000AB
Zoro # G503993905
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jako
- MFR # 10000AB
- Zoro # G503993905
- UPC # 1004101100033
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- Adjustable spring tension to accommodate your specific needs
- Non-handed
- Hold open at 90° in both direction
- Supplied with wood screws
- Ideal for kitchen door, restaurants
- Material: Zamak
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Dimensions: 3 3/8" H x 7 11/16" W x 4 15/16" D
- Weight: 0.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (NYL B24)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile SAMPLE with EnviroStrand PET Fiber Walnut (EB300-748)
- KERI SYSTEMS Proximity Cards, ABS Plastic, PK10 (KC-10X-20)
- CSH Drawer Slide, 24 in., Side Mount, Full Extension, PK 30 (39.1150.24x15)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT148MIA626234ASASFL)
- SARGENT Lever Lockset, Mechanical, Entrance (8205 LNL 26D)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 2 (7KC37AB14DS3626)
- TRANS ATLANTIC CO. Heavy Duty Brushed Chrome Commercial Cylindrical Entry Door Handle with Lock and Clutch Function (DL-LHV53CL-US26D)
- MASTER LOCK Lever Lockset, Mechanical, Grade 3, SLL (SLL0103/T6E)
- BRINKS HOME SECURITY Harper Keyed, Tuscan Bronze, Doorlock (23012-150)
- YALE Lever Lockset, Mechanical, Entrance (AUCN8807FL x 626 x YMS)
- Jako Door Locks and Deadbolts