Shop All Rodent Control
Jaguar
Rodenticide, Red Chunks, 9 lb. Pail
Mfr # 31410
Zoro # G4040601
original price:
$111.99
7% off
new price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Rodents
- Active Ingredients Brodifacoum
- Color Red
- Form Chunks
- Product Type Rodenticide
Product Information
- Brand Jaguar
- MFR # 31410
- Zoro # G4040601
- UPC # 048745314105
- Country of Origin United States
- Category Rodent Control
Dimensions
Container Size | 9 lb |
Details
Item | Rodenticide |
Used For | Rodents |
Weight | 9 lb |
Active Ingredients | Brodifacoum |
Color | Red |
Form | Chunks |
Product Type | Rodenticide |
Targeted Animals | Mice, Rats |
Container Type | Pail |
Description
Rodenticide, Product Type Rodenticide, Targeted Animals Mice, Rats, Active Ingredients Brodifacoum, Form Chunks, Container Type Pail, Container Size 9 lb, Color Red
Restrictions
- This item has been restricted from sale in the following states: AK, CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ezgo / Cushman / Textron 4192281 (4192281 EZGO / CUSHMAN / TEXTRON)
- SEALTECH Premium 4ft. X 100ft. Pro Garden Weed Barrier Landscape Fabric, 3.5 OZ Heavy Duty, Lightweight (ST-101-4X100)
- FILBUR Filbur APCC7180 10.06 x 8.56 in. Pool & Spa Replacement Filter Cartridge; 50 sq ft. (APCC7180)
- DIAMOND FARRIER 15PR SZ00Clas Horseshoe (DC00PR)
- JAGUAR Rodenticide, Red Chunks, 18 lb. Pail (31418)
- JAGUAR Rodenticide, Place Baits (31473)
- TOMCAT Rodent Station, w/Rods, 9-1/2 in.L (33473)
- BELL LABORATORIES Protecta Evo Express W/ Weight, Black (EV8001)
- VICTOR Snap Trap For Mice , 2PK (M035)
- MOTOMCO Jaguar Soft Bait for Rodents (31318)
- THE SCOTTS MIRACLE-GRO CO Tomcat Rodent Station (0363410)
- Jaguar Rodent Control