Shop All Fire Hoses
Jafline
Supply Line Fire Hose, Dia. 3 In.
Mfr # G51H3LNR50N
Zoro # G3899122
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Double Jacket
- Fitting Size 3-1/2 in x 3-1/2 in
- Hose Color Red
- Hose Inside Diameter 3 in
- Hose Tube Material Polyurethane
Product Information
- Brand Jafline
- MFR # G51H3LNR50N
- Zoro # G3899122
- Country of Origin United States
- Category Fire Hoses
Dimensions
Fitting Size | 3-1/2 in x 3-1/2 in |
Hose Inside Diameter | 3 in |
Coupling Bowl Size | 3-1/2" |
Length | 50 ft. |
Hose Fitting B Size | 3 1/2 in |
Hose Fitting A Size | 3 1/2 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color Red, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 3 in, Hose Length 50 ft, Hose Tube Material Polyurethane, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, NFPA 1963, Burst Pressure 1,200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 10, Cream, PR (ILPG10/10)
- ERGODYNE ProFlex 1051 Mesh Back Support, Black, Small (20183)
- 5.11 Apex Pants, Size 34" x 30", Dark Navy (74434)
- PORTWEST Classic Rain Jacket, XL (US440)
- JAFLINE Attack Line Fire Hose, Dia. 1-3/4 In. (G51H175LNW50N)
- JAFLINE Double Jacket Attack Line Fire Hose (G51H15LNW50P)
- JAFLINE Double Jacket Attack Line Fire Hose (G51H15LNB50P)
- JAFLINE Attack Line Fire Hose, 50 ft. L (G51H15LNR50N)
- JAFLINE Attack Line Fire Hose, 50 ft. L, Yellow (G51H15LNY50N)
- JAFLINE Double Jacket Attack Line Fire Hose (G51H15LNW100P)
- DIXON Mill Hose, Uncoupled 2", 100ft., 2-Jacket (DM20-100UC)
- Jafline Fire Hoses