Shop All Fire Hoses
Jafline
Supply Line Fire Hose, 50 ft. L, Orange
Mfr # G51H3LNO50N
Zoro # G4107661
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Double Jacket
- Fitting Size 3-1/2 in x 3-1/2 in
- Hose Color Orange
- Hose Inside Diameter 3 in
- Hose Tube Material Polyurethane
Product Information
- Brand Jafline
- MFR # G51H3LNO50N
- Zoro # G4107661
- Country of Origin United States
- Category Fire Hoses
Dimensions
Fitting Size | 3-1/2 in x 3-1/2 in |
Hose Inside Diameter | 3 in |
Coupling Bowl Size | 3-1/2" |
Length | 50 ft. |
Hose Fitting A Size | 3 1/2 in |
Hose Fitting B Size | 3 1/2 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color Orange, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 3 in, Hose Length 50 ft, Hose Tube Material Polyurethane, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, NFPA 1963, Burst Pressure 1,200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Nitrogen Sign, D342PB (D342PB)
- STEINER INDUSTRIES Welding Gloves, MIG Application, Yellow, PR (02276-S)
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2 Men's Western Boot Steel Work Boot, Brown (SE4661)
- SPILLTECH Spill Kit/Station, Bag, Oil-Based Liquids (SPKO-YBAG)
- JAFLINE Attack Line Fire Hose, 50 ft. L, Yellow (G51H15LNY50N)
- JAFLINE Double Jacket Attack Line Fire Hose (G51H15LNW50NB)
- JAFLINE Attack Line Fire Hose, 50 ft. L (G51H15LNR50N)
- JAFLINE Attack Line Fire Hose, Double Jacket, Blue (G51H25LNB50NB)
- JAFLINE Double Jacket Attack Line Fire Hose (G51H15LNB50P)
- JAFLINE Fire Hose, 50 ft. L, Orange, 1-1/2" dia. (G51H15LNO50N)
- JAFX4 Attack Line Fire Hose, 50 ft. L, 330 psi (G56H25FX450N)
- Jafline Fire Hoses