Shop All Fire Hoses
Jafline Hd
Attack Line Fire Hose, Dia. 2 In.
Mfr # G52H2HDB50N
Zoro # G3982824
original price:
$316.60
14% off
new price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Double Jacket
- Fitting Size 1-1/2 in x 1-1/2 in
- Hose Color Blue
- Hose Inside Diameter 2 in
- Hose Tube Material EPDM
Product Information
- Brand Jafline Hd
- MFR # G52H2HDB50N
- Zoro # G3982824
- Country of Origin United States
- Category Fire Hoses
Dimensions
Fitting Size | 1-1/2 in x 1-1/2 in |
Hose Inside Diameter | 2 in |
Coupling Bowl Size | 2-15/32" |
Length | 50 ft. |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color Blue, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 2 in, Hose Length 50 ft, Hose Tube Material EPDM, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, NFPA 1963, Burst Pressure 1,200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Inhalation Valve, 10 PK, NIOSH Approved (10097888)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0034BL)
- CONDOR Hooded Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W827)
- DICKIES Short Sleeve Shirt, Black Smoke, XL Tall (05BKSM TL XL)
- JAFLINE HD Attack Line Fire Hose, Rubber, 100 ft. L (G52H15HDB100N)
- JAFLINE HD Fire Hose, 50 ft L, Orng, 3" dia, Rocker Lug (G52H3HDO50N)
- JAFLINE HD Attack Line Fire Hose, 400 psi, White (G52H15HDW50N)
- JAFLINE HD Supply Line Fire Hose, Dia. 3 In., White (G52H3HDW50N)
- JAFLINE HD Attack Line Fire Hose, 400 psi, Blue (G52H15HDB50N)
- JAFLINE HD Attack Line Fire Hose, 50 ft. L, Green (G52H15HDG50N)
- JAFLINE HD Attack Line Fire Hose, 50 ft. L, Rubber (G52H175HDR50N)
- Jafline Hd Fire Protection