Shop All Fire Hoses
Jafline Hd
Attack Line Fire Hose, 50 ft. L, Green
Mfr # G52H15HDG50N
Zoro # G4110644
original price:
$250.34
34% off
new price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Double Jacket
- Fitting Size 1-15/16 in x 1-15/16 in
- Hose Color Green
- Hose Inside Diameter 1 1/2 in
- Hose Tube Material EPDM
Product Information
- Brand Jafline Hd
- MFR # G52H15HDG50N
- Zoro # G4110644
- Country of Origin United States
- Category Fire Hoses
Dimensions
Fitting Size | 1-15/16 in x 1-15/16 in |
Hose Inside Diameter | 1 1/2 in |
Coupling Bowl Size | 1-15/16" |
Length | 50 ft. |
Hose Fitting A Size | 1 15/16 in |
Hose Fitting B Size | 1 15/16 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color Green, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 1 1/2 in, Hose Length 50 ft, Hose Tube Material EPDM, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, NFPA 1963, Burst Pressure 1,200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Workwear VolCore Cotton FR Coverall-GY-L (FRCA-002G-L)
- COMFORT-KING Black Static Dissipative Runner 1/2" Thick (CK41272BK)
- ZORO SELECT Inspection Tag, 7inHx4inW, HD Poly., PK10 (20TH04)
- STRANCO Anti-Slip Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-909 (FS-624-909)
- JAFLINE HD Attack Line Fire Hose, Rubber, 50 ft. L (G52H15HDR50N)
- JAFLINE HD Attack Line Fire Hose, Rubber, 400 psi (G52H175HDY50N)
- JAFLINE HD Supply Line Fire Hose, Blue, 50 ft. L (G52H3HDB50N)
- JAFLINE HD Attack Line Fire Hose, Dia. 2-1/2 In. (G52H25HDW100N)
- JAFLINE HD Fire Hose, 50 ft L, Orng, 3" dia, Rocker Lug (G52H3HDO50N)
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H15HDW50P)
- JAFLINE HD Supply Line Fire Hose, 50 ft. L, Red (G52H3HDR50N)
- Jafline Hd Fire Hoses