Shop All Fire Hoses
Jafline
Attack Line Fire Hose, Orange, 50 ft. L
Mfr # G51H175LNO50N
Zoro # G3865075
original price:
$210.84
9% off
new price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Double Jacket
- Fitting Size 2-1/8 in x 2-1/8 in
- Hose Color Orange
- Hose Inside Diameter 1 3/4 in
- Hose Tube Material Polyurethane
Product Information
- Brand Jafline
- MFR # G51H175LNO50N
- Zoro # G3865075
- Country of Origin United States
- Category Fire Hoses
Dimensions
Fitting Size | 2-1/8 in x 2-1/8 in |
Hose Inside Diameter | 1 3/4 in |
Coupling Bowl Size | 2-1/8" |
Length | 50 ft. |
Hose Fitting A Size | 2 1/8 in |
Hose Fitting B Size | 2 1/8 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color Orange, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 1 3/4 in, Hose Length 50 ft, Hose Tube Material Polyurethane, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, NFPA 1963, Burst Pressure 1,200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Latching Pail Lid, Red (DRM1200-RD)
- ENDURA Leather Gloves, Tan Back, L, PR (378TXTVBL)
- ZORO SELECT Mal Nt Rcd Tag, 7 x 4 In, Bk/Yel, Met, PK10 (4ZH13)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86126 (86126)
- JAFLINE Double Jacket Attack Line Fire Hose (G51H15LNW100P)
- JAFLINE Double Jacket Attack Line Fire Hose (G51H15LNB50P)
- JAFLINE Attack Line Fire Hose, Orange, 400 psi (G51H25LNO50N)
- JAFLINE Double Jacket Attack Line Fire Hose (G51H15LNW50NB)
- JAFLINE Attack Line Fire Hose, Dia. 1-3/4 In. (G51H175LNW50N)
- JAFLINE Attack Line Fire Hose, 400 psi, 50 ft. L (G51H175LNR50N)
- FOREST-LITE Wildland Fire Hose, Dia. 1-1/2 In., White (G55H15F100N)
- Jafline Fire Hoses