Shop All Radial Ball Bearings
Jaf
Self Aligning BallBearing, 1.1875in. Bore
Mfr # I71219
Zoro # G3800277
product price: $97.79
/ea
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Self Aligning
- Bore Dia. 1.1875"
- Cage Material 52100 Steel
- Outside Dia. 62mm
- Width 16mm
Product Information
- Brand Jaf
- MFR # I71219
- Zoro # G3800277
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1.1875" |
Outside Dia. | 62mm |
Width | 16mm |
Details
Item | Radial Ball Bearings |
Bearing Type | Self Aligning |
Cage Material | 52100 Steel |
Industry Number | I71219 |
Temp. Range | -20 Degrees F to +390 Degrees F |
Lubrication | Light Oil Preservative |
Max. RPM | 1800 |
Description
Self Aligning BallBearing1.1875in. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Repair Kit, Compressor (K417-WW)
- CONRADER Check Valve, 0 to 115 CFM, 1" (F)NPT (GV1)
- SPEEDAIRE Pressure Switch, 160 to 200psi (PN22N034G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 60:1 (F732-60E-B7-G)
- JAF Self Aligning Ball Bearing, 15mm, Bore (2202-2RS)
- JAF Ball Bearing, 35mm Bore 72mm (W207-2RS)
- JAF Ball Bearing, 20mm, Bore, 47mm, 2 Seals (88504)
- JAF Ball Bearing, Wide OR, 14mm, Bore, 35mm (WC88014)
- JAF Ball Bearing, 0.5in., Bore, 1.3125in. (RLS-4)
- JAF Self Aligning Ball Bearing, 1.5in. Bore (I-71224)
- NTN Radial/Deep Groove Ball Brg - 40 Mm Id X 52 Mm Od X 7 Mm W; Open (6808)
- Jaf Radial Ball Bearings