Shop All Radial Ball Bearings
Jaf
Ball Bearing, 40mm, Bore, 80mm
Mfr # 87508
Zoro # G3800715
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Felt Seal Style
- Bore Dia. 40mm
- Cage Material 52100 Steel
- Outside Dia. 80mm
- Width 0.827"
Product Information
- Brand Jaf
- MFR # 87508
- Zoro # G3800715
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 40mm |
Outside Dia. | 80mm |
Width | 0.827" |
Details
Item | Radial Ball Bearing |
Bearing Type | Felt Seal Style |
Cage Material | 52100 Steel |
Temp. Range | -20 Degrees to 212 Degrees F |
Lubrication | NLGI Grade 2 Bearing Grease |
Max. RPM | 8700 |
Industry Number | 87508 |
Description
Ball Bearing, 40mm Bore, 80mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 42 Stroke - 1.375 Rod (287242)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (M3537)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56C Frame, 230/460V AC Voltage, 3,480 Nameplate RPM (36VF69)
- DAYTON AC Gearmotor, 18.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE40)
- JAF Self Aligning Ball Bearing, 15mm, Bore (2202-2RS)
- JAF Ball Bearing, 35mm Bore 72mm (W207-2RS)
- JAF Double Row Ball Bearing, 17mm, Bore (5303-2RS)
- JAF Self Aligning Ball Bearing, 1.5in. Bore (I-71224)
- JAF Ball Bearing, Wide OR, 14mm, Bore, 35mm (WC88014)
- JAF Ball Bearing 45mm, Bore 100mm (88609-2RS C3)
- FAG BEARINGS FAG 6312 2ZR C3, Deep Groove Ball Bear, SRow 90140Mm (6312 2ZR C3)
- Jaf Ball Bearings