Shop All Radial Ball Bearings
Jaf
Ball Bearing, 25mm Bore, 62mm, 1in. W
Mfr # W305-2RS
Zoro # G3799951
product price: $60.95
/ea
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Cartridge Type - Sealed
- Bore Dia. 25mm
- Cage Material 52100 Steel
- Outside Dia. 62mm
- Width 1"
Product Information
- Brand Jaf
- MFR # W305-2RS
- Zoro # G3799951
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25mm |
Outside Dia. | 62mm |
Width | 1" |
Details
Item | Radial Ball Bearing |
Bearing Type | Cartridge Type - Sealed |
Cage Material | 52100 Steel |
Max. RPM | 7300 |
Temp. Range | -20 Degrees to 212 Degrees F |
Lubrication | Grade 2 Lithium Based Grease |
Industry Number | W305PP |
Description
Ball Bearing, 25mm Bore, 62mm OD, 1in. W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Toggle Valve, NC, Brass, 3 Way (C030103)
- U.S. MOTORS Motor, 1/2 HP, 48Y Frame, Single Phase (JS0502-2V)
- WESTWARD Z Swivel, 6000 PSI, w/Ball Bearings (1ZTD3)
- TRITAN Ball Thrust, Banded, 1.9375in. Bore (D24)
- JAF Ball Bearing 45mm, Bore 100mm (88609-2RS C3)
- JAF Ball Bearing, 35mm Bore 72mm (W207-2RS)
- JAF Ball Bearing, 20mm, Bore, 47mm, 2 Seals (88504)
- JAF Ball Bearing, 0.5in., Bore, 1.3125in. (RLS-4)
- JAF Double Row Ball Bearing, 17mm, Bore (5303-2RS)
- JAF Ball Bearing, 0.6945in., Bore 2.1248in. (RX84)
- DAYTON Radial Bearing, Double Shield, 12mm Bore (1ZGJ8)
- Jaf Radial Ball Bearings