Shop All Radial Ball Bearings
Jaf
Ball Bearing, 20mm, Bore, 47mm
Mfr # WC88504
Zoro # G3799671
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Felt Seal Style
- Bore Dia. 20mm
- Cage Material 52100 Steel
- Outside Dia. 47mm
- Width 0.551"
Product Information
- Brand Jaf
- MFR # WC88504
- Zoro # G3799671
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20mm |
Outside Dia. | 47mm |
Width | 0.551" |
Details
Item | Ball Bearing, 20mm Bore, 47mm OD |
Bearing Type | Felt Seal Style |
Cage Material | 52100 Steel |
Industry Number | WC88504 |
Temp. Range | -20 Degrees to 212 Degrees F |
Lubrication | NLGI Grade 2 Bearing Grease |
Max. RPM | 11000 |
Description
Ball Bearing, 20mm Bore, 47mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0240D010ON, Pressure Line, 10 micron (ZX-0240D010ON)
- COXREELS Hose Stop 3/4In (430)
- D&D 125" Outside Length, 5/8" Top Width, 1 Ribs (5VX1250)
- BUYERS PRODUCTS 1-1/2 Inch Brass Body Ball Valve (HBV150)
- JAF Ball Bearing 45mm, Bore 100mm (88609-2RS C3)
- JAF Double Row Ball Bearing, 17mm, Bore (5303-2RS)
- JAF Ball Bearing, 0.6945in., Bore 2.1248in. (RX84)
- JAF Ball Bearing, 35mm Bore 72mm (W207-2RS)
- JAF Ball Bearing, Wide OR, 14mm, Bore, 35mm (WC88014)
- JAF Self Aligning Ball Bearing, 1.5in. Bore (I-71224)
- RHP 600 Series Single Row Deep Groove Ball Bearing (604 2ZRYRW D8SS5)
- Jaf Ball Bearings