Shop All Radial Ball Bearings
Jaf
Ball Bearing, 15mmBore, 35mm
Mfr # 87502
Zoro # G3800758
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bearing Type Felt Seal Style
- Bore Dia. 15mm
- Cage Material 52100 Steel
- Outside Dia. 35mm
Product Information
- Brand Jaf
- MFR # 87502
- Zoro # G3800758
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15mm |
Outside Dia. | 35mm |
Width | 0.433" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Ball Bearing,15mmBore,35mmOD |
Bearing Type | Felt Seal Style |
Cage Material | 52100 Steel |
Temp. Range | -20 Degrees to 212 Degrees F |
Industry Number | 87502 |
Lubrication | NLGI Grade 2 Bearing Grease |
Max. RPM | 19000 |
Description
Ball Bearing,15mmBore,35mmOD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Steel Hex Headless Plug 1/2 Inch NPT Male (FPP82S)
- CONTINENTAL CONTITECH C78 Wrapped V-Belt, 82" Outside Length, 7/8" Top Width, 1 Ribs (C78)
- SPEEDAIRE Air Line Lubricator, 1/4In, 50 cfm, 150 psi (4ZL65)
- GROZ Hose, 1" Inlet, 1" NPT Outlet (44095)
- JAF Ball Bearing, Wide OR, 14mm, Bore, 35mm (WC88014)
- JAF Ball Bearing, 10mm, Bore, 30mm (88500)
- JAF Double Row Ball Bearing, 17mm, Bore (5303-2RS)
- JAF Ball Bearing 45mm, Bore 100mm (88609-2RS C3)
- JAF Ball Bearing, 20mmBore, 47mm (87504)
- JAF Ball Bearing, 35mm Bore 72mm (W207-2RS)
- SKF SKF 6213J, Single Row Ball Bearings (6213J)
- Jaf Radial Ball Bearings