Jacquard Non-Toxic Professional Quality Artists Textile Paint Set - 2.25 Oz. - Set 8
Mfr # 458246
Zoro # G804012718
Product Information
- Brand Jacquard Products
- MFR # 458246
- Zoro # G804012718
- UPC # 743772100072
- Country of Origin United States
- Category Painting Tools
Description
Jacquard Artists Textile Paint Set of 8 includes one each in true red, yellow, sapphire blue, emerald green, orange, purple, black and white. Paint comes in a jar of capacity 2.25 oz. and can be directly applied with brush, stamp, squirt, bottle or airbrush. It is completely colorfast on natural and synthetic fabrics. Non-Toxic paint is intermixable and by ironing on the wrong side the color can be fixed permanently. Professional, artist-quality textile dries to a soft texture on your fabrics. Paint can be used straight from the bottle for intense colors or diluted for watercolor effects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 266880 3 in Gold Edge Angle Brush (071497184320)
- HOMAX 5 Gal Squirrel Mixer Poly Paint Mixer (69012)
- WOOSTER Mini Paint Roller Frame, Cage, Polypropylene Handle, 4-1/2", 6-1/2" Rollers (BR028)
- VHT PAINT Heat Resistant to 500 Degrees Fahrenheit; Ford Blue; 12 Ounce Aerosol Spray Can (DE1601)
- DENT FIX EQUIPMENT Staticzap Anti-Static Device (DF-EZAP)
- THE GERSON COMPANIES Gerson Micron Paint Strainer, White (GER-010601)
- ZORO SELECT Pail Lid Opener, Silver, Aluminum, 12 In. (18)
- SHUR-LINE Master Painter Better Premium Ceiling and Trim Edger (70112TV)
- GORDON BRUSH 1 oz Bellows Bottle with Luer Lock Insert (BTL-BEL-1G-12)
- THE GERSON COMPANIES 20009C Tek Prep Lint-Free Knit Polyester Tack Cloth (GER-20009C)
- PROTECTIONPRO Lock In Utility Bucket (PR648943)
- Jacquard Products Painting Tools