Shop All Drill Chucks
Jacobs
JKP 100-J33 High Precision Keyless 10mm Chuck
Mfr # 9680
Zoro # G3352833
original price:
$289.80
16% off
new price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type High Precision
- Material Steel
- Bearing Type Ball
- Capacity Max. 0.394"
- Capacity Min. 0.020"
Product Information
- Brand Jacobs
- MFR # 9680
- Zoro # G3352833
- UPC # 095456096806
- Country of Origin Taiwan, Province of China
- Category Drill Chucks
Dimensions
Mounting Size | JT33 |
Details
Item | Drill Chuck |
Chuck Type | High Precision |
Material | Steel |
Bearing Type | Ball |
Capacity Max. | 0.394" |
Capacity Min. | 0.020" |
Mounting Type | Jacobs Taper |
Nominal Capacity | 3/8 in |
Min. Drill Capacity | 0.0200 in |
Keying | Keyless |
Max. Drill Capacity | 0.3940 in |
For Use With | Machine Tools |
Material - Machining | High Speed Steel |
Type | Precision |
Description
Drill Chuck, Jacobs Taper, Mounting Size JT33, Max. Drill Capacity 0.3940 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Air Hydraulic Blind Rivet Tool for up to 1/4" Diameter Rivets (PRG-540)
- KLEIN TOOLS 10-in-1 Multi-Bit Screwdriver/Nut Driver, 1/4 in, 5/16 in Drive Size 7 3/4 in L, 6-Piece (32477)
- KRAFT TOOL Outside Curb/Sidewalk, 6" x 6" 1-1/2"R (CF242PF)
- SPC INDUSTRIAL 36" x 24" Industrial Tool Cart (ITC363724)
- JACOBS CHUCK 3/8"" MULTICRAFT (30247)
- JACOBS 36-3 Plain Bearing Heavy Duty 3/4" Chuck (JCM6309)
- JACOBS Cutterhead Link Cl (31410)
- JACOBS 1/4" Multi-Craft Drill Chuck (30243D)
- JACOBS JK 130-J2 Medium Duty Industrial Keyless 13mm Chuck (33365)
- JACOBS JK 160-MT3 High Torque / High Precision Keyless 16mm Chuck with shank (31414)
- LYNDEX-NIKKEN Keyless Drill Chuck 0.500" Cap., CAT50 Mounting Size, Steel (CAT50-NPU13-90U)
- Jacobs Collets, Chucks & Accessories